References
Festo:DWA-50-50-Y-AB-G
Rubix:FESTO-565777
Manufacturer :565777
EAN:4052568213206

Documents
Product details : HINGE CYLINDER DWA-50-50-Y-AB-G
Hinge cylinder DWA-50-50-Y-AB-G Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1467,4 g |
|---|---|
| Type | dwa-50-50-y-ab-g hinge cylinder |
Show UNSPSC/ECL@SS
€ 415.92 excl. VAT
/ Each
€ 511.58 incl. VAT
- Available - Delivery date on request