Pneumatic cylinders and actuators - Accessory Festo CRZNG-80
CRZNG Trunnion Flange
See technical informationSee documentsReferences
Festo:CRZNG-80
Rubix:FESTO-161856
Manufacturer :161856
EAN:4052568129392

Documents
Product details : CRZNG-80 TRUNNION FLANGE
Pivot pin CRZNG-80 Size=80, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=1296 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x99x45 mm |
|---|---|
| Logistic Weight | 1271 g |
| Type | trunnion flange |
Show UNSPSC/ECL@SS
€ 311.48 excl. VAT
/ Each
€ 383.12 incl. VAT
- Available - Delivery date on request