Pneumatic cylinders and actuators - Accessory Festo CRSG-M8
CRSG Rod clevis
See technical informationSee documentsReferences
Festo:CRSG-M8
Rubix:FESTO-13568
Manufacturer :13568
EAN:4052568066079

Documents
Product details : CRSG-M8 ROD CLEVIS
Rod clevis CRSG-M8 Corrosion resistant, as per DIN 8140. Size=M8, Assembly Position=Any, Based on the standard=(* DIN 71752, * ISO 8140), Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x19x45 mm |
|---|---|
| Logistic Weight | 49,65 g |
| Type | rod clevis |
| Connection 1 | m8 |
Show UNSPSC/ECL@SS
€ 45.73 excl. VAT
/ Each
€ 56.25 incl. VAT
- Available - Delivery date on request