Pneumatic cylinders and actuators - Accessory Festo CRLMC-50
CRLMC clevis foot mounting
See technical informationSee documentsReferences
Festo:CRLMC-50
Rubix:FESTO-197322
Manufacturer :197322
EAN:4052568082277

Documents
Product details : CRLMC-50 CLEVIS FOOT MOUNTING
Clevis foot Mounting CRLMC-50 For type CRHD Size=50, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x60x45 mm |
|---|---|
| Logistic Weight | 241,7 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
€ 79.37 excl. VAT
/ Each
€ 97.63 incl. VAT
- Available - Delivery date on request