References
SMC:CQ2WB32TF-20DCZ
Rubix:SMC-CQ2WB32TF-20DCZ
Manufacturer :CQ2WB32TF-20DCZ
EAN:3618035682213

Product details : COMPACT CYLINDER
Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.
Serin compact series CQ2-Z
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Type | standard |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 68.54 excl. VAT
/ Each
€ 84.30 incl. VAT
- Available - Delivery date on request