References
SMC:CP95NDB50-75
Rubix:SMC-CP95NDB50-75
Manufacturer :CP95NDB50-75
EAN:3618031734015

Product details : LOCKING ISO-VDMA CYLINDER
The CP95 series is a series of profiled ISO/VDMA pneumatic cylinders. The tie rods are included in the body of the mechanism which is made of extruded aluminium, which is integrated with a cover at each end in order to obtain a more regular and attractive appearance. Shaking of the piston rod at the end of the stroke has been eliminated by means of a compensating seal mechanism. Carefully engineered bottoms and tie rod nuts simplify assembly and extend the life of the cylinder.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | double acting with lock |
Show UNSPSC/ECL@SS
€ 460.99 excl. VAT
/ Each
€ 567.02 incl. VAT
- Available - Delivery date on request