Compressed air filter Festo MS6-LF-1/2-CUV-Z
Compressed Air Filter
See technical informationSee documentsReferences
Festo:MS6-LF-1/2-CUV-Z
Rubix:FESTO-529614
Manufacturer :529614
EAN:4052568164058

Documents
Product details : MS6-LF-1/2-CUV-Z FILTER
Filter MS6-LF-1/2-CUV-Z 5 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from right to left. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1073 g |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Volume flow rate | 3200 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 115.33 excl. VAT
/ Each
€ 141.86 incl. VAT
- Available - Delivery date on request