References
SMC:MQQTB40-50D
Rubix:SMC-MQQTB40-50D
Manufacturer :00169442
EAN:3618033045607
Product details : COMPACT METAL SEAL CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
Technical specifications
Attributes
| Logistic Weight | 1308 g |
|---|
Show UNSPSC/ECL@SS
€ 827.74 excl. VAT
/ Each
€ 1,018.12 incl. VAT
- Available - Delivery date on request
