References
SMC:CHDKGB50-25
Rubix:SMC-CHDKGB50-25
EAN:3618035767767
Product details : HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Technical specifications
Attributes
| Logistic Weight | 1667 g |
|---|
Show UNSPSC/ECL@SS
€ 256.04 excl. VAT
/ Each
€ 314.93 incl. VAT
- Available - Delivery date on request
