Compact cylinder SMC MGPM20-30-XC92

Compact Guide Cylinder

See technical information

References

SMC:MGPM20-30-XC92
Rubix:SMC-MGPM20-30-XC92
Manufacturer :01429848

Product details : COMPACT GUIDE CYLINDER


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.

Strengths

•Weight reduced by up to 17%
•Guide rod shortened
•Space saving

Applications

Lateral Load

Technical specifications


Attributes
€ 407.27 excl. VAT
/ Each
€ 500.94 incl. VAT
  • Available - ‎Delivery date on request