Compact cylinder SMC MGPM20-280Z

Compact Guide Cylinder

See technical information

References

SMC:MGPM20-280Z
Rubix:SMC-MGPM20-280Z
Manufacturer :00936562
EAN:3618033154798

Product details : COMPACT GUIDE CYLINDER


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.

Strengths

•Weight reduced by up to 17%
•Guide rod shortened
•Space saving

Applications

Lateral Load

Technical specifications


Attributes
€ 349.33 excl. VAT
/ Each
€ 429.68 incl. VAT
  • Available - ‎Delivery date on request