Compact cylinder SMC MGPL25-100Z

Compact Guide Cylinder

See technical information

References

SMC:MGPL25-100Z
Rubix:SMC-MGPL25-100Z
Manufacturer :00935808
EAN:3618035920353
brand logo

Product details : COMPACT GUIDE CYLINDER


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.

Strengths

•Weight reduced by up to 17%
•Guide rod shortened
•Space saving

Applications

Pusher and Lifter

Technical specifications


Attributes
€ 373.08 excl. VAT
/ Each
€ 458.89 incl. VAT
  • Available - ‎Delivery date on request