References
SMC:MGQM12-100
Rubix:SMC-MGQM12-100
Manufacturer :MGQM12-100
EAN:3618035889421

Technical specifications
| Type | smc mgqm12-100 compact guide cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Product details : COMPACT GUIDE CYLINDER
The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
Strengths
Compact guide cylinder
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x139x58 mm |
|---|---|
| Logistic Weight | 521 g |
| Type | smc mgqm12-100 compact guide cylinder |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
€ 161.69 excl. VAT
/ Each
€ 198.88 incl. VAT
- Available - Delivery date on request