References
SMC:CDQSKB12-10DM
Rubix:SMC-CDQSKB12-10DM
Manufacturer :CDQSKB12-10DM
EAN:3618035796132
Product details : COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.
Strengths
•Non-rotating rod
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
€ 44.83 excl. VAT
/ Each
€ 55.14 incl. VAT
- Available - Delivery date on request
