Compact cylinder SMC CDQMA40-50

Compact Cylinder

See technical information

References

SMC:CDQMA40-50
Rubix:SMC-CDQMA40-50
Manufacturer :00475186
EAN:3618035803960
brand logo

Product details : GUIDE ROD TYPE COMPACT CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0. 2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted

Strengths

•Guide rod type compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less

Technical specifications


Attributes
€ 137.14 excl. VAT
/ Each
€ 168.68 incl. VAT
  • Available - ‎Delivery date on request