Compact cylinder SMC CDQMA32-10

Compact Cylinder

See technical information

References

SMC:CDQMA32-10
Rubix:SMC-CDQMA32-10
Manufacturer :CDQMA32-10
EAN:3618035804332
brand logo

Product details : CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0. 2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted

Strengths

•Guide rod type compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less

Technical specifications


Attributes
€ 105.80 excl. VAT
/ Each
€ 130.13 incl. VAT
  • Available - ‎Delivery date on request