References
SMC:RDQB20-50M
Rubix:SMC-RDQB20-50M
Manufacturer :00110808
EAN:3618036248746

Documents
Product details : COMPACT CYLINDER WITH AIR CUSHION
The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
R(D)Q, Compact Cylinder, Air Cushion
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x101x39 mm |
|---|---|
| Logistic Weight | 260 g |
| Type | compact cylinder |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 85.56 excl. VAT
/ Each
€ 105.24 incl. VAT
- Available - Delivery date on request