References
SMC:MQQLB40TF-75D
Rubix:SMC-MQQLB40TF-75D
Manufacturer :MQQLB40TF-75D
EAN:3618036369779

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : COMPACT METAL SEAL CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
•Low friction, metal seal cylinders.
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: L (Anti Lateral Load (Ball Bushing Built-in)]
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 40mm
Port Thread: TF (G)
Stroke: 75
Body Option: Standard (Rod End Female Thread)
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: L (Anti Lateral Load (Ball Bushing Built-in)]
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 40mm
Port Thread: TF (G)
Stroke: 75
Body Option: Standard (Rod End Female Thread)
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
Show UNSPSC/ECL@SS
€ 1,073.95 excl. VAT
/ Each
€ 1,320.96 incl. VAT
- Available - Delivery date on request