References
SMC:MGCMB40-500-R
Rubix:SMC-MGCMB40-500-R
Manufacturer :MGCMB40-500-R
EAN:3618035932042

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : LOCKING CYLINDER
The MGC guide cylinder is ideal for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional linear cylinder, and a non-rotation device. Features include standard air cushions, grease nipple, and switch capability. Other features include, slide or ball bushing bearings, compact design, adjustable air cushion, and lightweight guided actuator.
MGCM, Compact Guide Cylinder, Slide Bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x688x100 mm |
|---|---|
| Logistic Weight | 8630 g |
| Type | compact cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 500 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 645.57 excl. VAT
/ Each
€ 794.05 incl. VAT
- Available - Delivery date on request