References
SMC:CXSJM6P-10
Rubix:SMC-CXSJM6P-10
Manufacturer :CXSJM6P-10
EAN:3618035660617

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AIR CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
CXSJ, Dual Rod Cylinder, Compact Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x59x32 mm |
|---|---|
| Logistic Weight | 98 g |
| Type | compact cylinder |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 178.46 excl. VAT
/ Each
€ 219.51 incl. VAT
- Available - Delivery date on request