References
SMC:CQ2B40TF-75DCZ
Rubix:SMC-CQ2B40TF-75DCZ
Manufacturer :CQ2B40TF-75DCZ
EAN:3618035688956

Technical specifications
| Type | standard |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
C(D)Q2, Compact Cylinder, Double Acting Single Rod Configurator
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 589 g |
|---|---|
| Type | standard |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
Show UNSPSC/ECL@SS
€ 67.87 excl. VAT
/ Each
€ 83.48 incl. VAT
- Available - Delivery date on request