References
SMC:CDQSB16-10TM
Rubix:SMC-CDQSB16-10TM
Manufacturer :CDQSB16-10TM
EAN:3618035800327

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x58x29 mm |
|---|---|
| Logistic Weight | 73 g |
| Type | compact cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 46.97 excl. VAT
/ Each
€ 57.77 incl. VAT
- Available - Delivery date on request