References
SMC:CDQP2B20-20DCM
Rubix:SMC-CDQP2B20-20DCM
Manufacturer :CDQP2B20-20DCM
EAN:3618035801485

Documents
Product details : COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Compact, double acting, single rod, axial piping
Technical specifications
Attributes
| Logistic Weight | 164 g |
|---|---|
| Type | compact cylinder |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
€ 55.90 excl. VAT
/ Each
€ 68.76 incl. VAT
- Available - Delivery date on request