Compact cylinder Festo ADNGF-63-40-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-63-40-P-A
Rubix:FESTO-554273
Manufacturer :554273
EAN:4052568198985

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : ADNGF-63-40-P-A COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x73x77 mm |
|---|---|
| Logistic Weight | 1150,2 g |
| Type | compact cylinder adngf |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
€ 236.92 excl. VAT
/ Each
€ 291.41 incl. VAT
- Available - Delivery date on request