Compact cylinder Festo ADNGF-25-25-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-25-25-P-A
Rubix:FESTO-554233
Manufacturer :554233
EAN:4052568198602

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : ADNGF-25-25-P-A COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x40x40 mm |
|---|---|
| Logistic Weight | 254 g |
| Type | compact cylinder adngf |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
€ 106.79 excl. VAT
/ Each
€ 131.35 incl. VAT
- Available - Delivery date on request