Compact cylinder Festo ADNGF-16-20-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-16-20-P-A
Rubix:FESTO-554215
Manufacturer :554215
EAN:4052568198435

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : ADNGF-16-20-P-A COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 116,61 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 88.14 excl. VAT
/ Each
€ 108.41 incl. VAT
- Available - Delivery date on request