Compact cylinder Festo ADN-20-30-I-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-20-30-I-P-A
Rubix:FESTO-536247
Manufacturer :536247
EAN:4052568087524

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : ADN-20-30-I-P-A COMPACT CYLINDER
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x34x34 mm |
|---|---|
| Logistic Weight | 169,4 g |
| Type | compact cylinder adn |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
€ 53.77 excl. VAT
/ Each
€ 66.14 incl. VAT
- Available - Delivery date on request