References
Festo:ADVUL-12-5-P-A
Rubix:FESTO-156844
Manufacturer :156844
EAN:4052568120979

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : ADVUL-12-5-P-A COMPACT CYLINDER
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x45x53 mm |
|---|---|
| Logistic Weight | 111,46 g |
| Type | compact cylinder advul |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
€ 174.41 excl. VAT
/ Each
€ 214.52 incl. VAT
- Available - Delivery date on request