References
SMC:CM2E25-50-XB12
Rubix:SMC-CM2E25-50-XB12
Manufacturer :00024274
EAN:3618035747455
Product details : STAINLESS STEEL CYLINDER
SMC launches a new range of cylindrical body pneumatic cylinders: the CM2-Z series. This new model considerably reduces both assembly time and maintenance costs, thanks to the position of the sensor, which can be changed by loosening a simple screw. The addition of a transparent detector holder provides better visibility of the detector's status. This series also offers greater flexibility, with the option of threaded or tapped shafts. When space is at a premium, you can opt for a threaded rod end (up to 29 mm shorter) and/or a short-bottom model (up to 16 mm shorter). With a wide choice of mounting fixtures, the CM2-Z Series also offers greater mounting flexibility, making it ideal for pick-and-place, positioning and clamping applications.
Technical specifications
Attributes
| Type | cylinder |
|---|
Show UNSPSC/ECL@SS
€ 137.53 excl. VAT
/ Each
€ 169.16 incl. VAT
- Available - Delivery date on request
