References
SMC:CJPB15-10
Rubix:SMC-CJPB15-10
Manufacturer :CJPB15-10
EAN:3618035760010

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | panel mounting type |
Product details : S/A PIN CYLINDER 15 BORE
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x44x31 mm |
|---|---|
| Logistic Weight | 81 g |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 10 mm |
| Type | panel mounting type |
Show UNSPSC/ECL@SS
€ 31.81 excl. VAT
/ Each
€ 39.13 incl. VAT
- Available - Delivery date on request