Pneumatic standard cylinder SMC CHDKGB32-75
CH(D)KG(32-100), Compact Hydraulic Cylinder Series
See technical informationSee documentsReferences
SMC:CHDKGB32-75
Rubix:SMC-CHDKGB32-75
Manufacturer :00024685
EAN:3618035768160

Documents
Product details : HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Strengths
JIS standard compact hydraulic cylinder
Nominal pressure: 16MPa
Bore sizes: 32~100
Mounting: basic type
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | compact hydraulic cylinder |
Show UNSPSC/ECL@SS
€ 185.95 excl. VAT
/ Each
€ 228.72 incl. VAT
- Available - Delivery date on request