References
SMC:CDG1TA32-200Z
Rubix:SMC-CDG1TA32-200Z
EAN:3618031169190
Product details : AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|
Show UNSPSC/ECL@SS
€ 119.80 excl. VAT
/ Each
€ 147.35 incl. VAT
- Available - Delivery date on request
