References
SMC:CDG1BN20-75Z
Rubix:SMC-CDG1BN20-75Z
Manufacturer :CDG1BN20-75Z
EAN:3618035395991

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Documents
Product details : AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x181x26 mm |
|---|---|
| Logistic Weight | 175 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 75 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 47.02 excl. VAT
/ Each
€ 57.83 incl. VAT
- Available - Delivery date on request