References
SMC:CDG1BA63-300Z
Rubix:SMC-CDG1BA63-300Z
Manufacturer :CDG1BA63-300Z
EAN:3618035397896
Product details : AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x450x72 mm |
|---|---|
| Logistic Weight | 2676 g |
Show UNSPSC/ECL@SS
€ 184.92 excl. VAT
/ Each
€ 227.45 incl. VAT
- Available - Delivery date on request
