References
SMC:CDU16-60D
Rubix:SMC-CDU16-60D
Manufacturer :CDU16-60D
EAN:3618035787420

Technical specifications
| Type | compact cylinder; double acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 100mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable
Magnet: D (Built-in)
Bore Size: 16 mm
Stroke: 60 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 100mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable
Magnet: D (Built-in)
Bore Size: 16 mm
Stroke: 60 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 116x32x20 mm |
|---|---|
| Logistic Weight | 145 g |
| Type | compact cylinder; double acting |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
€ 72.81 excl. VAT
/ Each
€ 89.56 incl. VAT
- Available - Delivery date on request