References
SMC:C96SB50-200C
Rubix:SMC-C96SB50-200C
Manufacturer :C96SB50-200C
EAN:3618035479844

Product details : ISO CYLINDER
Series C96 cylinders conform to ISO 15552. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | double acting |
Show UNSPSC/ECL@SS
€ 149.12 excl. VAT
/ Each
€ 183.42 incl. VAT
- Available - Delivery date on request