References
SMC:C96SB63-125C
Rubix:SMC-C96SB63-125C
Manufacturer :C96SB63-125C
EAN:3618035479639

Product details : ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | double acting |
Show UNSPSC/ECL@SS
€ 168.46 excl. VAT
/ Each
€ 207.21 incl. VAT
- Available - Delivery date on request