Cylinder with piston rod SMC CDM2C25-100A
C(D)U, Free Mount Cylinder, Single Acting
See technical informationSee documentsReferences
SMC:CDM2C25-100A
Rubix:SMC-CDU10-5T
Manufacturer :00014758

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting air cylinder |
Documents
Product details : FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Bore sizes from 6mm to 32mm available
Stroke lengths up to 15mm
Spring return, spring extend
Space saving
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
€ 56.18 excl. VAT
/ Each
€ 69.10 incl. VAT
- Available - Delivery date on request