References
Spartex:UK-V42Q160SRRB12
Rubix:SPARTEX-V42Q160SRRB12
Product details : RUBBER ON PRESSED STEEL BOLT HOLE SWIVEL CASTOR BRAKE 160MM 135KG LOAD
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
80MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 135 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
€ 23.89 excl. VAT
/ Each
€ 29.38 incl. VAT
- Available - Delivery date on request

