BOLLE TRACPSI TRACKER SAFETY GLASSES
Coating of the glasses | Anti-scratch |
---|---|
Eyepiece shade | Green |
Ocular material | Polycarbonate |
Logistic Weight | 53 g |
---|---|
Package weight | 50 g |
Coating of the glasses | Anti-scratch |
Eyepiece shade | Green |
Ocular material | Polycarbonate |
Colour | Black |
Adjustable side pieces | Yes |
Secondary colour | Grey |
Available - Delivery date on request