Linear drive Festo EGC-120-400-BS-10P-KF-0H-ML-GK
Ball Screw Linear Actuator
See technical informationSee documentsReferences
Festo:EGC-120-400-BS-10P-KF-0H-ML-GK
Rubix:FESTO-3013574
Manufacturer :3013574
EAN:4052568268510

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : EGC-120-400-BS-10P-KF-0H-ML-GK SPINDLE AXIS
spindle axis EGC-120-400-BS-10P-KF-0H-ML-GK With recirculating ball bearing guide Working stroke=400 mm, Size=120, Stroke reserve=0 mm, Spindle diameter=25 mm, Spindle pitch=10 mm/U
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 120 |
Show UNSPSC/ECL@SS
€ 2,433.17 excl. VAT
/ Each
€ 2,992.80 incl. VAT
- Available - Delivery date on request