Pneumatic cylinders and actuators - Accessory SMC E5125
AR tenon fastening bracket
See technical informationReferences
SMC:E5125
Rubix:SMC-E5125
Manufacturer :E5125
EAN:3618036126723

Product details : SINGLE CLEVIS ANGLED
The C95 series meets the ISO standard, is interchangeable VDMA24562 and uses a pulling construction. In addition to the standard shock absorbers and the carrier belt, the C95 series employs a "compensation" damping seal design that greatly improves operation. SMC's exclusive seal "figure 8" ensures a long service life.
Technical specifications
Attributes
| Logistic Weight | 3059 g |
|---|---|
| Type | tenon |
Show UNSPSC/ECL@SS
€ 106.90 excl. VAT
/ Each
€ 131.49 incl. VAT
- Available - Delivery date on request