References
Ansell:58-430-10
Rubix:ANSELL-58-430-10
Manufacturer :58430100
EAN:0076490470906



Product details : UNSUPPORTED NITRILE GRIP TECHNOLOGY™. COT FLOCKED LEN 320MM GREEN C/
- 58-430 medium duty level combines the market leading performance of ANSELL GRIP technology with the flexibility and dexterity of an unlined nitrile shell. This unique, patented design features a premium grade nitrile compound coating, for versatile chemical protection and long-lasting snag, puncture and abrasion resistance, along with a comfortable cotton-flocked liner.
- The glove is ideal for intermittent exposure to lubricants and cleaning agents in industrial settings.
These chemical safety gloves offer the dexterity of a medium-duty, unlined style with wet/oily grip performance, using ANSELL GRIP™ technology.
Strengths
- These AlphaTec 58-430 chemical safety gloves offer a medium duty level that combines the market-leading performance of ANSELL GRIP technology with the flexibility and dexterity of an unlined nitrile shell. This unique, patented design features a premium grade nitrile compound coating, for versatile chemical protection and long-lasting snag, puncture and abrasion resistance, along with a comfortable cotton-flocked liner.
- These solvent-resistant gloves are ideal for intermittent exposure to lubricants and cleaning agents in industrial settings.
Applications
Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Painting or cleaning tools or robots|Warehousing of raw materials|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Size | 10 |
| Length | 320 mm |
| Chemical protection value | jkl |
| Main material | nitrile |
| Colour | green |
| Thickness | 0.65 mm |
Show UNSPSC/ECL@SS
€ 8.61 excl. VAT
/ Each
€ 10.59 incl. VAT
- Available - Delivery date on request