References
SMC:MXY8-250
Rubix:SMC-MXY8-250
Manufacturer :MXY8-250
EAN:3618036332360

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : AIR SLIDE TABLE
The MXY series is a long-stroke type of the series MXP air slide table. The MXY comes with a built-in magnetically coupled rodless cylinder. Integrated with a linerar guide, the MXY provides a rigid, compact and lightweight design.
MXY, Long Stroke Precision Slide Table (Recirculating Bearings) - Magnetically Coupled
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x354x25 mm |
|---|---|
| Logistic Weight | 780 g |
| Type | air slide table |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 8 |
Show UNSPSC/ECL@SS
€ 446.84 excl. VAT
/ Each
€ 549.61 incl. VAT
- Available - Delivery date on request