References
SMC:MXY6-200
Rubix:SMC-MXY6-200
Manufacturer :MXY6-200
EAN:3618036332469

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : AIR SLIDE TABLE
The MXY series is a long-stroke type of the series MXP air slide table. The MXY comes with a built-in magnetically coupled rodless cylinder. Integrated with a linerar guide, the MXY provides a rigid, compact and lightweight design.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x294x22 mm |
|---|---|
| Logistic Weight | 490 g |
| Type | air slide table |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 547.29 excl. VAT
/ Each
€ 673.17 incl. VAT
- Available - Delivery date on request