References
SMC:MXW12-100B
Rubix:SMC-MXW12-100B
EAN:3618036333510

Documents
Product details : AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 12mm
Thread Type: Bore 8-16
Stroke: 100mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 100mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 283x58x35 mm |
|---|---|
| Logistic Weight | 1260 g |
| Type | mxw |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Design size | 12 |
| Series | mxw |
Show UNSPSC/ECL@SS
€ 1,072.96 excl. VAT
/ Each
€ 1,319.74 incl. VAT
- Available - Delivery date on request