References
SMC:MHF2-8D2
Rubix:SMC-MHF2-8D2
Manufacturer :MHF2-8D2
EAN:3618036384789

Documents
Product details : LOW PROFILE AIR GRIPPER
Extremely narrow profile
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
•Bore sizes (mm): 8, 12, 16 and 20.
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 8mm
Opening & Closing Stroke: 2 (Long Stroke)
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 8mm
Opening & Closing Stroke: 2 (Long Stroke)
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 32 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 440.11 excl. VAT
/ Each
€ 541.34 incl. VAT
- Available - Delivery date on request