References
SMC:AF20-N01-CZ-A
Rubix:SMC-AF20-N01-CZ-A
EAN:3618030281268
Product details : AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x97x40 mm |
|---|---|
| Logistic Weight | 223 g |
| Type | filtr powietrza |
Show UNSPSC/ECL@SS
€ 20.96 excl. VAT
/ Each
€ 25.78 incl. VAT
- Available - Delivery date on request
