References
SMC:AF20-F02-C-A
Rubix:SMC-AF20-F02C-A
Manufacturer :AF20-F02-C-A

Documents
Product details : AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
AF10-60-A, Modular Style, Air Filter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x97x40 mm |
|---|---|
| Logistic Weight | 223 g |
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 5 µm |
| Type | filtr powietrza |
| Material | polycarbonate (bowl) |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 30.77 excl. VAT
/ Each
€ 37.85 incl. VAT
- Available - Delivery date on request