References
SMC:CP96SDB80-200C-XC4
Rubix:SMC-CP96SDB80-200C-XC4
Manufacturer :CP96SDB80-200C-XC4
EAN:3618035708074
Product details : ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ?32 to ?125mm. ? High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. ? Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. ? Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Technical specifications
Attributes
Show UNSPSC/ECL@SS
€ 218.12 excl. VAT
/ Each
€ 268.29 incl. VAT
- Available - Delivery date on request